PT1000 External probe, 0-400°C, Stainless steel, for all sizes of Cimarec+ and SuperNuova+ Hotplates and Hotplate Stirrers.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Thermo Scientific PT1000 External Probe, 0-400°C, Stainless Steel, 1/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | External Probe |
| Plate Material | Stainless Steel |
| Material | Stainless Steel |
| Description | PT1000 External Probe |
| Features | PT1000 sensor |
| Manufacturers Part Number | CIC0001448 |
| Max Temperature | 0–400°C °F |
| For Use With | Cimarec+/SuperNuova+ |
| Shape | Probe |
| Brand | Thermo Scientific |