Expanded PTFE Tape with Adhesive-.118"T x 1/2"W x 25 ft
Write a Review
|
Questions & Answers (0)
Product Description
Sometimes used in food grade applications, this adhesive strip makes for a great seal and has quick and easy application to any custom connection. 2500 psi Vacuum Pressure Rating
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Width | 1/2 in |
| Weight | 1 lbs |
| Thickness | .118 in |
Product Details
| Temperature Range | -450 to 500 () °F |
| Material | Compressible ePTFE Plastic |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | BULK-GT-EPTFE-11 |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA |