Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Black Swan

Model # :WBB3078043

MPN #: 02090

Black Swan PTFE Tape- Low Density, China - 1/2" X 260", 100/Pack - Pkg Qty 100

Product Description
Made from virgin PTFE. Thickness is .0035 ± .0005 and 3 density of .37 g/cm . Provides a tight seal for any threaded joint and permits easy disassembly; withstands –450º F (-268°C) to +500º F (260°C). Comes in individual plastic dispenser. For use on oxygen systems. Non-toxic and nonflammable. Meets Federal Specification MIL-T-27730A

PRICE
$49.00  Sold in packages of 100 / $0.49 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length260 in
Width1/2 in
Size1/2" X 260"

Product Details

Temperature Range-450-500 °F
Package Quantity100
DescriptionPTFE Tape- Low Density
ColorWhite
Manufacturers Part Number02090
Max PSI10,000 psi
BrandBlack Swan