Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
J.W. Winco

Model # :WBB1033318

MPN #: 617.1-8-5/8X11-AN-NI

J.W. Winco Indexing Plunger w/ SS Knob Lock-Out SS 2.70x7lbs Pressure 5/8-11 Thread .31x.28" Pin

Product Description
Indexing plungers GN 617-NI are standard units for a wide range of indexing mechanisms. Type G or GK with threaded plunger ends are for applications where a special knob to customer's request or where their own design is required, or for such cases where the spindle is linked directly to an operating mechanism. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F. For indexing plungers in stainless steel, without head, see GN 613. And for indexing plungers in stainless steel, with rest position, see GN 617.1.

Features
  • Threaded body: Stainless steel
  • European standard No. 1.4305 American standard 303 series)
  • Plunger pin: Stainless steel, chemically nickel plated
  • Knob--plastic version: Matte black glass fiber reinforced nylon plastic, not removable
  • Knob--stainless steel version: European Standard No. 1.4305
  • Lock nut: Stainless steel, DIN 439/ISO 4035


  • PRICE
    $68.95

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length2.97 in
    Pin Length.28 in
    Pin Diameter.31 in
    Thread Size5/8-11 in
    Thread Length1.02 in
    Knob Diameter1.22 in

    Product Details

    Nose MaterialStainless Steel
    TypeWith SS Knob
    Body MaterialStainless Steel
    DescriptionIndexing Plunger
    Manufacturers Part Number617.1-8-5/8X11-AN-NI
    Lock OutYes
    End Pressure Start2.70 lbs
    End Pressure Full7.00 lbs
    Lock NutNo
    BrandJ.W. Winco