- For pulling jobs requiring an internal pull, such as pilot bearings
- Set includes four collets which fit a wide range of applications
- Set includes a 2-1/2 lb. slide hammer with T-handle
- Housed in a blow molded plastic storage case
- Includes four collet sizes: 3/8" to 1/2", 9/16" to 11/16", 5/8" to 1", 1" to 1-1/4"
- Insert the collet, expand it to fit the hole, then attach the slide hammer assembly
OTC Blind Hole Bearing Puller Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$345.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 4581 |
| Type | Hole Bearing Puller Set |
| Package Quantity | 1 |
| Description | Blind Hole Bearing Puller Set |
| Brand | OTC |