Diversey Crew Heavy Duty Toilet Bowl Cleaner, Minty, 32 oz. Squeeze Bottle, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Battle bathroom gunk with a cleaner that quickly eliminates rust, lime scale, uric acid deposits and offensive odors. Powerful, 23% HCI toilet cleaner is excellent for periodic cleaning. Multipurpose product cleans, disinfects and deodorizer. Kills many harmful bacteria and viruses, including Pseudomonas aeruginosa, Staphylococcus aureus and Salmonella choleraesuis. Uniformly coats surfaces for easier cleaning.
Dirt Types:
Rust stains, Lime Scale, Uric Acid, Other Mineral Deposits, Pseudomonas Aeruginosa, Staphylococcus Aureus, Salmonella Choleraesuis
Dirt Types:
Rust stains, Lime Scale, Uric Acid, Other Mineral Deposits, Pseudomonas Aeruginosa, Staphylococcus Aureus, Salmonella Choleraesuis
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Scent | Minty |
| Applicable Materials | Ceramics, Enamel, Porcelain |
| Size Type | 32 oz. Squeeze Bottle |
| Package Quantity | 12 Bottles |
| Description | Toilet Bowl Cleaner |
| Manufacturers Part Number | 4560 |
| For Use With | Bowl Cleaner |
| Brand | Diversey |