Lincoln Lubrication Pump Transfer - G401
Write a Review
|
Questions & Answers (0)
Product Description
Lincoln Lubrication G401 fits 30 - 55 gallon drums. This item delivers 10 ozs. per pump and comes with standard bung bushing. This item allows for easy transfer of petroleum-based non-corrosive liquids.
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 6-1/5 in |
| Height | 2-2/7 in |
| Weight | 4 lbs |
Product Details
| Type | Pump Transfer |
| Capacity | 55 gal |
| Material | Steel |
| Handle | Yes |
| Color | Blue |
| Manufacturers Part Number | G401 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |