Lincoln Lubrication Lube Trolley Package, Oil - 279092
Write a Review
|
Questions & Answers (0)
Product Description
Lincoln Lubrication 279092 is designed for convenience and portability. Lincoln's premium lube trolley package comes complete with all components needed for dispensing oil directly from 55-gallon (208L) drum.
Package includes pneumatically operated pump, HD hose reel, metering device, air control with filter, gauge, connection hoses and fittings.
Package includes pneumatically operated pump, HD hose reel, metering device, air control with filter, gauge, connection hoses and fittings.
PRICE
$3,129.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 40 in |
| Height | 40 in |
| Weight | 200 lbs |
| Hose Length | 7 Feet ft |
Product Details
| Color | Red |
| Wheels | Yes |
| Capacity | 17 gal |
| Material | Plastic, Rubber, Steel |
| Handle | Yes |
| Description | Lube Trolley Package Oil |
| Manufacturers Part Number | 279092 |
| Built In Drain | Yes |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |