Lincoln Lubrication Model 917 is a high pressure portable series 20 grease pump for 120 lb. drums. The delivery kit includes:75084 high pressure hose11659 nipple740 control valve815 air coupler82399 straight swivel81387 universal swivelFeatures:Will dispense 45 ounces or 80 cubic inches of NLGI0-2 grease per minute at 150 PSI Assures positive prime at lowest temperatureDrum cover 46007 finished in Lincoln redRoll-a-round base 80895 base in blackAir motor cover in whiteHeight 43-1/8 Base 17" square
Lincoln Lubrication Pump Chassis - 917
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,035.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-1/5 in |
| Width | 19-2/3 in |
| Height | 7-3/5 in |
| Weight | 47.9 lbs |
| Hose Length | 7 ft |
Product Details
| Type | Pump Chassis |
| Color | Red |
| Wheels | No |
| Handle | No |
| Manufacturers Part Number | 917 |
| PSI | 150 psi |
| Built In Drain | Yes |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |