Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black

Product Description
✓ Independent seat and back adjustments
✓ Puncture- & wear-resistant polyurethane seat & back
✓ 275 lb. weight capacity

The black Interion™Ergonomic Task Chair is built to offer comfortable seating in any office environment. It features a sturdy steel frame and soft, textured polyurethane seat & back rest material that is resistant to wear & punctures for a long service life. To customize it for optimum comfort, the chair can be easily adjusted including the seat & backrest heights and the seat & backrest angles. Its 5-point wheeled base remains stable even while moving or leaning back and each point has a hooded caster that prevents dirt & debris from jamming the wheels, ensuring smooth rolling. Some assembly required. Limited 2-Year Warranty.

  • Contoured back with lumbar support
  • Waterfall seat edge improves comfort & leg circulation
  • Five sets of hooded dual-wheel swivel casters for easy mobility
  • 15-3/4" to 21" pneumatic seat height adjustment
  • 32-1/2" to 47-1/2" back height adjustment
  • Integrated hand grip on back rest
  • Includes nylon glides that replace the wheels for stationary use
  • ANSI & BIFMA X5.1-2017 certified
  • PRICE
    $175.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity275 lbs
    Seat Width18-1/2 in
    Seat Depth18 in
    Seat Height15-3/4 - 21 in
    Min Seat Height15-3/4 in
    Max Seat Height21 in
    Base5-Star Base
    Min Back Height13 in
    Max Back Height13 in
    Cushion Thickness2 in
    Back Width16-1/2 in
    Back Height13 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilySilver
    Tilt TypeCenter Tilt / Synchro Tilt
    Arm TypeArmless
    Manufacturers Part Number250628
    BrandInterion by Global Industrial
    TypeOffice Chair
    ColorBlack
    SeriesInterion
    CastersYes
    Number of Seats1
    Seat Color FamilyBlack
    DescriptionTask Chair
    Frame MaterialPlastic
    Back TypeMid Back
    Seat MaterialPolyurethane

    Warranty

    Warranty2 yr

    Compliance & Certifications

    CertificationsANSI/BIFMA X5.1-2017