Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB2181128

MPN #: HSM2320

HSM® Pure 220s 1/8" Strip-Cut Shredder, 15 Sheets, 5.3 Gallon Capacity

Product Description
HSM® Pure 220s 1/8" Strip-Cut Shredder, Shreds up to 15 Sheets, 5.3 Gallon Capacity

Personal/home office model designed for 1 to 3 users; High quality materials and "Made in Germany" quality for security and durability; Cutting rollers made of hardened steel with lifetime warranty; Quiet operation minimizes noise development in the workplace; Low power consumption in standby mode; Paper feed with overload protection reduces paper jams; Automatically switches off if pressure is applied to the safety element; Practical automatic start/stop; Full bag indicator; Effortless emptying of the waste container via the removable housing top; Timeless machine design in trendy white; Uses an 11 gallon capacity shred bag; Global part# B781232

Features:

  • Optimized cutting device technology destroys 13-15 sheets of paper, creating 56 particles per page
  • Also shreds staples, paper clips & credit/store cards
  • High quality materials and "Made in Germany" quality for safety and durability complete with a 3 year warranty
  • Energy Management Control System EcoSmart: particularly low power consumption of 0 1 watt in standby mode
  • Quiet operation minimizes noise development in the workplace
  • Cutting rollers made of hardened solid steel with lifetime warranty
  • Low power consumption in standby mode
  • Paper feed with overload protection reduces paper jams
  • Paper feed with overload protection reduces paper jams
  • Automatically switches off it pressure is applied to the safety element
  • Practical automatic start/stop
  • Full bag indicator
  • Effortless emptying of the waste container via the removable housing top
  • Uses an 11 gallon capacity shred bag; Global part# B781232

Cuts: Paper, Paper Clips, Staples, Credit Cards

PRICE
$465.95

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-2/5 in
Depth10 in
Height18-1/3 in
Weight8-4/5 lbs
Throat Width9 in
Shred Size1/8"

Product Details

Specialty ShreddingPaper, Paper Clips, Credit Cards, CD/DVDs
Manual Reverse ModeYes
Jam FreeYes
Recommended Shredder Users1 to 3
Manufacturers Part NumberHSM2320
Motor Horsepower0.4 HP
Sheet Capacity15
Speed8-3/5 ft/min
BrandHSM
TypeHome & Office Shredder
ColorWhite
Hertz60 Hz
Automatic Shut OffYes
Voltage115 V
Cutting TypeStrip Cut
Bin Capacity Gallons5.3 gal
DescriptionStrip-Cut Office Shredder
Full Bin IndicatorYes
Auto Reverse on JamsYes
Security LevelP2