Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honeywell Safety

Model # :WB237680

MPN #: 1000

Pure Flow 1000® Emergency Eyewash Station, 7 Gallon Capacity

Product Description
Upgrade eye safety in your workplace with the Pure Flow 1000® Emergency Eyewash Station. This station features a pressure balancing system for a constant flow rate and lasts up to 24 months, four times longer than other self-contained eyewash devices. The eyewash device uses sealed fluid cartridges to eliminate costly plumbing needs. The cartridges include an integral nozzle and hose to ensure 15-minute delivery of contaminant-free saline solution for eye care. Features a pressure balancing system for a constant flow rate and lasts up to 24 months, four times longer than other self-contained eyewash devices. Solution cartridge sold separately. 1-Year Limited Warranty.

PRICE
$619.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth18 in
Height31 in
Weight40 lbs
Weight (Empty)39 lbs
Weight (Full)108 lbs

Product Details

Flow Rate0.4 gal/min
Gravity FedNo
TypeEyewash Station
ColorGreen
Mounting LocationWall, Stand Or Cart Mount
Capacity7 gal
MaterialPolyethylene
DescriptionPure Flow 1000® Eyewash Station
Manufacturers Part Number1000
Eyewash ActivationPull Tray
BrandHoneywell Safety

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014
CertificationsSEI Certified to Meet ANSI Z358.1