Haws®, 7501T, 9-Gallon Tempered Gravity Operated Heated Portable Eyewash
Write a Review
|
Questions & Answers (0)
Product Description
Haws® 9-Gallon Gravity Operated Heated Portable Eyewash, 7501T
Model 7501T is a 9-gallon (34 L), tempered, gravity-fed portable eyewash with a NEMA 3R heated, insulated blanket to provide ANSI compliant tempered potable water in ambient operating temperatures to -20° F (-30° C) and 100° F (38° C). Ideal for remote locations without access to continuous potable water. 120VAC, 60Hz, 1.38A electrical requirement with supplied 8' GFCI power cord. Voltage and Haz Loc options available. Model 9082 additive not included - order separately.
Model 7501T is a 9-gallon (34 L), tempered, gravity-fed portable eyewash with a NEMA 3R heated, insulated blanket to provide ANSI compliant tempered potable water in ambient operating temperatures to -20° F (-30° C) and 100° F (38° C). Ideal for remote locations without access to continuous potable water. 120VAC, 60Hz, 1.38A electrical requirement with supplied 8' GFCI power cord. Voltage and Haz Loc options available. Model 9082 additive not included - order separately.
PRICE
$3,045.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 16 in |
| Weight | 19 lbs |
Product Details
| Assembly Required | Yes |
| Flow Rate | 0.4 gal/min |
| Gravity Fed | Yes |
| Type | Eyewash Station |
| Color | Green |
| Shelf Life | 180 Days |
| Number of Heads | 2 |
| Capacity | 9 gal |
| Material | Polyethylene |
| Description | Portable Gravity Fed Heated Eyewash |
| Package Quantity | 1 |
| Manufacturers Part Number | 7501T |
| Eyewash Activation | Pull Down Arm |
| Brand | Haws |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |