Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell Safety

Model # :WB829001

MPN #: 32-000100-0000

Fendall® Porta Stream I Eyewash Station - 6 Gallon With Solution

Product Description
Delivers 6 minutes of uninterrupted, hands-free flushing - without costly plumbing. Completely portable, the gravity-fed flow begins immediately when the nozzle pull strap is removed.

Features:
  • Delivers 6 minutes of uninterrupted, hands-free flushing - without costly plumbing
  • Easy installation with no plumbing required. Can be easily and affordably placed near most workplace hazards with single bracket mounting device or transported with optional universal cart or universal stand. Molded handle accepts hanging bracket for vertical or horizontal surface installation
  • Supplied with either 70 oz. (2.07L) of Eyesaline Concentrate which, when mixed with tap water, provides 6 gallons (22.7L) of buffered, Eyesaline solution superior to tap water for emergency eye care solution, or 8 oz. of Water Additive, enough for 14-16 gallons of water
  • Nozzle strap is easily removed for hands-free flushing, leaving hands free to hold eyelids open
  • Low maintenance with one-piece, molded construction and no moving parts
  • Large fill hole simplifies refilling and cleaning
  • Easy-to-use design features simple, highly visible operating instructions on the unit itself
  • Eyesaline Concentrate requires 6-month maintenance cycle. Water Additive requires a 4-month maintenance cycle
  • DOES NOT MEET the current ANSI Z358.1 15-minute flushing requirement
  • Made in the USA
PRICE
$415.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth13-1/2 in
Height22-1/2 in
Weight10 lbs
Weight (Empty)18 lbs
Weight (Full)64 lbs

Product Details

Assembly RequiredNo
Flow Rate0.4 gal/min
Gravity FedYes
TypeEyewash Station
ColorGreen
Shelf Life180 Days
Mounting LocationWall Or Cart Mount
Capacity6 gal
MaterialPolyethylene
DescriptionFendall® Porta Stream I Eyewash Station w/ Solution
Manufacturers Part Number32-000100-0000
Eyewash ActivationPull Strap
BrandHoneywell Safety

Compliance & Certifications

ANSI CertificationANSI Z358.1-2009