N'Joy® Pure Sugar Cane Sugar, 20 oz Canister
Write a Review
|
Questions & Answers (0)
Product Description
100% pure cane sugar is nature's natural sweetener. Perfect for high-volume foodservice use. Convenient, easy-to-use canister with easy open/easy close pour spout eliminates mess. Granulated.
PRICE
$5.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz. |
Product Details
| Premeasured | No |
| Type | Sugar |
| Capacity | 20 oz |
| Made in the USA | Yes |
| Flavor | Plain |
| Package Type | Canister |
| Package Quantity | 1 |
| Manufacturers Part Number | NJO 90585 |
| Brand | N'Joy |