Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rapidair

Model # :WBB3175690

MPN #: K5226

Rapidair® Quick Coupler Plug, Industrial Interchange M-Style, 1/4" FNPT & 1/4" MNPT, 6 Pack

Product Description
Rapidair® Plug for Quick Disconnect Couplers

Features:
  • Quick Coupler Plug Pack includes 1/4 NPT (3) Male and (3) Female 30CFM M
  • Tough composite body with zinc plated heat treated steel threads
  • 190 psi working pressure
  • Designed for minimal pressure drop
  • Industrial Style profile, 1/4" body size
  • When ordering couplers, must use 30 CFM coupler


PRICE
$8.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs
Nominal Flow Diameter30 in
Body Size1/4 in
Thread1/4 FNPT, 1/4 MNPT in

Product Details

InterchangeIndustrial 1/4" body
CFM30 CFM
Connection Configuration1/4 Female NPT, 1/4 Male NPT
StyleM-Style
Made in the USANo
MaterialZinc Plated Steel
DescriptionQuick Coupler Plug Pack
Connection Force1/4" FNPT, 1/4" MNPT
Package Quantity6
Max Operating PSI190 psi
Manufacturers Part NumberK5226
PSI190 psi
Respirator Connection Type1/4 Female NPT, 1/4 Male NPT
BrandRapidair