Action Pump PVC Siphon Pump 5PVC-2NPS for 5-6 Gallon Pails
Write a Review
|
Questions & Answers (0)
Product Description
All PVC siphon pump for 5-6 gallon pails comes with 2" NPT bung adapter and 3 foot PVC discharge hose.
PRICE
$57.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 3 in |
| Height | 2 in |
| Weight | 3 lbs |
| Suction Tube Dimension | 22 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 1 in |
| Diameter | 1-1/2 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Siphon |
| Body Material | PVC |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | Fits 5 & 6 Gal. Pails |
| Material | PVC |
| Wetted Material | PVC |
| Manufacturers Part Number | 5PVC-2NPS |
| Dispensing Rate | 5 GPM |
| Product Type | Siphon |
| Brand | Action Pump |