- Convenient refills for SmartCompliance General Business Cabinets contain individual items for restocking for first aid kits
- For general use around office or home
- For Use with: First Aid Only 90600
First Aid Only PVP Iodine Wipes For SmartCompliance Cabinet, 1-1/8" x 2-5/8", 50/Box
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/8 x 2-5/8 in |
Product Details
| Type | Wipes |
| Number of Pieces | 50 |
| Package Quantity | 50 |
| Description | PVP Iodine Wipes |
| Person Count | 50 |
| Manufacturers Part Number | G310 |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI Z308.1-2015 |