- Premium-grade material in 2" squares can be cut to fit any specific need
- Flexible material conforms to all contours of the foot and stays securely in place
- Helps prevent blisters
- For Use with: SmartCompliance First Aid Cabinets
First Aid Only SmartCompliance Moleskin/Blister Protection, 2" x 2", 10/Box
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 x 2 in |
Product Details
| Type | Moleskin/Blister Protection |
| Number of Pieces | 10 |
| Package Quantity | 10 |
| Description | Moleskin/Blister Protection |
| Person Count | 10 |
| Manufacturers Part Number | FAE-6013 |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI/ISEA Z308.1-2009 |