- Type: Insulated Leather Driver
- Material: Grain Cowhide
- Grade: Value
- Pattern: Gunn
- Thumb: Keystone
- Cuff: Slip-on
- Suggested Applications: Transportation, Mining, Heavy Equipment Operator, Foundry Operations, Agriculture
Pyramex® GL2006K Insulated Value Cowhide Drivers Gloves, Keystone Thumb, 2XL, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$87.60 Sold in packages of 12 / $7.30 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Size | 2XL |
| Grip | Grain Cowhide Leather |
Product Details
| Color | White |
| Cuff Style | Slip On |
| Material | Cowhide |
| Package Quantity | 1 Pair |
| Description | Insulated Value Cowhide Drivers Gloves with Keystone Thumb |
| Manufacturers Part Number | GL2006KX2 |
| Lining Material | Fleece |
| Grade | Value |
| Cuff Color Family | Brown |
| Brand | Pyramex Safety |