Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB2348443

MPN #: 15203

AME Pyramid Surface Cribbing, 4" x 4" x 30" - 15203

Product Description
AME International Super Stacker Cribbing Blocks. Certified and tagged cribbing and support solution for the largest jobs. Multiple sizes and kits available to to fit any need across a full spectrum of industries including military, aerospace, aviation, industrial, automotive, construction, agircultural, and mining applications. All blocks interlock with either pyrmaid or lincoln log surface. Each block is shipped with a tag stating the PSI capacity and working load limit.

Product Features:
  • Dimentions: 30" x 4" x 4"
  • Pyramid Surface
  • Certified and Tagged
  • Does Not Absorb Fluids
  • Made In USA
  • 50 Year Warranty
  • 55 Ton Capacity
PRICE
$179.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight40 lbs
Low Height4 in
Max Height4 in

Product Details

TypeCribbing
Capacity100
Package Quantity1
DescriptionPyramid Surface Cribbing
Manufacturers Part Number15203
BrandAME International

Warranty

Warranty1 yr