- 21 Piece Cribbing Set (18x 15239, 1x 14468LT, 1x 14466, 1x 14503)
- Unmatched strength- stronger than wood
- Resistant to gas, oil and other chemicals
- Certified-tested
- Made in the USA
- 100% recycled plastic
AME 21 Piece Cribbing Set, 100 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7,279.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Weight | 645 lbs |
| Max Height | 44 in |
Product Details
| Type | Cribbing Set |
| Color | Black |
| Capacity | 100 |
| Package Quantity | 1 |
| Description | Cribbing Set |
| Manufacturers Part Number | 15258-PLB |
| Brand | AME International |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | OSHA 1926.305 |