Share
Spec Sheet
AME Composite Cribbing Grip It, 2" x 4" x 18", Black - 14210
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Specifications
Weights & Dimensions
| Weight | 6 lbs |
| Low Height | 2 in |
| Max Height | 18 in |
Product Details
| Type | Cribbing |
| Capacity | 50 |
| Package Quantity | 1 |
| Description | Composite Cribbing Grip It |
| Manufacturers Part Number | 14210 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |
Related Products
X
✓ Supports heavy objects in various industries ✓ Constructed from extruded recycled polyethylene ✓ 23-ton weight capacity Support heavy objects with ease with this Global Industrial™ Pyramid Surface Cribbing Block. Made from durable extruded recycled polyethylene, this cribbing block provides reliable support for vehicles and other heavy loads during maintenance or repairs. This unit features a slip-resistant pyramid surface that won't split or crack, making it a great alternative to traditional wood cribbing. Ideal for use in construction, agricultural, ...
X
AME International Super Stacker Cribbing Blocks. Certified and tagged cribbing and support solution for the largest jobs. Multiple sizes and kits available to to fit any need across a full spectrum of industries including military, aerospace, aviation, industrial, automotive, construction, agircultural, and mining applications. All blocks interlock with either pyrmaid or lincoln log surface. Each block is shipped with a tag stating the PSI capacity and working load limit. Product Features: 9 Piece Cribbing Kit (6) 15230, (3) 15210, (3) 15200 15230 - 6"x7"x24" Cribbing Block 15210 - ...
X
AME International Super Stacker Cribbing Blocks. Certified and tagged cribbing and support solution for the largest jobs. Multiple sizes and kits available to to fit any need across a full spectrum of industries including military, aerospace, aviation, industrial, automotive, construction, agircultural, and mining applications. All blocks interlock with either pyrmaid or lincoln log surface. Each block is shipped with a tag stating the PSI capacity and working load limit. Product Features: 12 Piece Super Stacker Cribbing Kit (12) 15230 15230 - 6"x7"x24" Cribbing Block Stackable and ...
X
AME International Super Stacker Cribbing Blocks. Certified and tagged cribbing and support solution for the largest jobs. Multiple sizes and kits available to to fit any need across a full spectrum of industries including military, aerospace, aviation, industrial, automotive, construction, agircultural, and mining applications. All blocks interlock with either pyrmaid or lincoln log surface. Each block is shipped with a tag stating the PSI capacity and working load limit. Product Features: Dimentions: 18" x 4" x 2" Pyramid Surface Certified and Tagged Does Not Absorb Fluids Made In USA 50 ...
X
AME International Super Stacker Cribbing Blocks. Certified and tagged cribbing and support solution for the largest jobs. Multiple sizes and kits available to to fit any need across a full spectrum of industries including military, aerospace, aviation, industrial, automotive, construction, agircultural, and mining applications. All blocks interlock with either pyrmaid or lincoln log surface. Each block is shipped with a tag stating the PSI capacity and working load limit. Product Features: Dimentions: 12" x 6" x 7" Pyramid Surface Certified and Tagged Does Not Absorb Fluids Made In USA 50 ...