Industrial Lubricants
Availability
Brand
Type
Size
Material
Color
Price
Related Products
There are several methods to clean the interior lines of an evaporator and condenser. In small systems (up to two tons), a hand-oil pump can be used to flush the coils. In larger systems, it is recommended to use a circulating pump to move the CF-20 through the coils. The movement of the flushing agent quickly breaks down the hard carbon deposits, dissolves the oil and eliminates the acid in the system. High quality pump with special seals for CF-20 and other chemicals Strainer included for quick removal of particles Quiet, durable, light weight and fast - pumps 1.75 gallons per minute ...
NDT11D - Nano Dry Lubricant - 11 oz. Aerosol Can The first "TRUE" Nano technology field serviceable spray. Point-of-use lubricate with moisture-displacing formula that reduces friction and wear, preventing fretting and galling even in extreme pressure and high temperature applications. Universal application for industrial, commercial and house hold (indoor/outdoor). Protects against corrosion and reduces friction. CFC and Trichloroethane free aerosol dries fast and clean, with no oily residue. Stays put without squeezing out like liquid lubricants. May be used as a cleaning agent ...
Tri-Flow Industrial Lubricant, Pinpoint Lubricator W/ Merchandiser - TFPN20028 Tri-Flow® Industrial Lubricant is a unique concentrate formula containing micron-sized particles made from P.T.F.E. Tri-Flow deposits a long-lasting film to greatly reduce friction and wear. Tri-Flow cleans and provides a "protective shield" that inhibits formation of rust and other corrosive buildup that damages working mechanisms. Penetrates inaccessible areas to displace contaminants Effective from -60°F to 475°F Keeps equipment running longer Reduces costly breakdowns caused by worn and dirty ...
Foaming Coil Cleaner is an aerosol formulated to simplify the task of maintaining evaporator coils on window and rooftop air conditioner units. It quickly penetrates soils on coil surfaces to loosen and flush away with condensation. It is perfect for use in apartments, office buildings, airport terminals, nursing homes, hospitals, recreation clubs, department stores, schools, hotels, motels, plumbing companies and HVAC contractors. The cleaner ensures complete coverage and extended contact time. Its convenient aerosol package spray right-side-up or upside-down, reducing the effort ...
Excellent miscibility, thermal stability and compatibility with mineral oils providing efficiency and long lasting durability. Used in all A/C and refrigeration applications using CFC and HCFC- specifically HCFC blends of R-401 a/b, R-402 a/b & R-409a. OEM Approved. Size is 1 Gallon . Package quantity is 6 .