Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nano Pro MT

Model # :WB319372

MPN #: NDTLC120GR

Nano High Temp High Pressure #2 Lithium Complex RED Grease, 120 lb. Keg - NDTLC120GR

Product Description
Nano High Temp High Pressure #2 Lithium Complex RED Grease, 120 lb. Keg - NDTLC120GR

  • Engineered with proprietary nanomaterials for extreme performance, this grease delivers superior protection and efficiency across a wide range of demanding applications
  • Extreme Nano Protection: Reduces wear, rust, and corrosion, extending equipment lifespan.
  • Broad Temperature Range: Operating range from -20°F to +395°F, ensuring reliable operation in extreme conditions. Dropping point 575+°F
  • Unmatched Stability: Exceptional thermal stability and oxidation resistance, with no separation.
  • High Efficiency: Low coefficient of friction and superb pump-ability for reduced friction and easier distribution.
  • Water Resistant: Outstanding structural stability even in the presence of water.
  • Longer Lubrication Intervals: Nanomaterials don't break down or oxidize quickly, extending lubrication life and reducing maintenance costs.
  • Field-Tested Performance: Cars, Trucks, SUVs, RVs, and Industrial & Agricultural bearings, excelling in both high-speed and low-speed bearings under heavy loads.
  • Available in Tubes (NDT14GR), Pails (NDTLC35GR)and Kegs (NDTLC120GR) for all your grease needs


  • PRICE
    $959.00

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Size120 lbs

    Product Details

    Size TypeKeg
    NLGI Grade2
    Package Quantity1
    DescriptionNano High Temp/High Pressure Extreme Grease 120 lbs. Keg
    Manufacturers Part NumberNDTLC120GR
    BrandNano Pro MT