Duct Connectors & Adapters
Related Products
The duct adaptor (single outlet) for HVF110 heater allows convenient installation of ducting to heater. Venturi effect design increases heater airflow and decreases air resistance inside duct.
Standard Branches have one "leg" coming off of the main line at either a 45 degree or 30 degree angle for optimal air flow. Branches are constructed of 18 gauge steel which allows us to solid weld the branching part to the trunk to ensure a very tight seal.
MADE IN THE USA Nordfab QF Reducers provide easy transition from one size of duct pipe or fitting to a smaller size. When ordering reducers, specify dimensions of both A and B ends. Priced by large end A. The B end can be as small as 1?. Also specify reducer end style. QF ends are standard. Many Benefits of Nordfab's Quick-Fit Ductwork You Can Just Clamp It Together: Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. ...
The duct adapters are designed to connect heat ducts to indirect-fired forced air kerosene heaters for indoor temperature control in commercial or residential environments. These adapters provide a quick and efficient method of connecting heat ducts to heaters for assembly ease. The steel construction ensures added strength in harsh working conditions. Black color finish. The product has a limited warranty of 1 year. Dimensions are 16-1/2"H x 16-1/2"W x 5-1/8"D.
MADE IN THE USA Nordfab QF In-cut duct fittings are used to cut into existing lines to begin a Quick-Fit (QF) system. QF In-cuts are standard 30° or optional 45° . Specify A and B diameter and end treatment, standard end is QF. Many Benefits of Nordfab's Quick-Fit Ductwork You Can Just Clamp It Together: Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece ...