Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228127

MPN #: 8040206801

Nordfab QF Pipe, 10" Dia, 304 Stainless Steel

Product Description
MADE IN THE USA
Nordfab's Quick-Fit (QF) Pipe clamps together in seconds without welds, bolts, screws, flanges, special tools, precise measurements or specialized skills. It cuts installation – and ducting-related downtime – by more than 40% over traditional ductwork. QF Duct Pipe has a laser welded seam and Quick-Fit (QF) rolled ends for use with QF clamps, allowing quick assembly / disassembly and relocation. For tougher applications, QF Duct Pipe is also available in 16 gauge and 18 gauge. Nordfab Duct Pipe with QF ends is also available in 14 gauge. Nordfab Duct Pipe with flanged ends is available in 14 gauge and 12 gauge (see our full XD product line) in sizes up to 40? diameter.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools.
PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight22 lbs
Duct Size10 in
Gauge22 ga

Product Details

TypeQF Pipe
MaterialStainless Steel
Manufacturers Part Number8040206801
For Use WithQF Ducting
BrandNordfab