x

Take 15% off your entire order!

Offer applied at checkout

Nordfab QF Pipe, 4" Dia, 304 Stainless Steel

Nordfab QF Pipe, 4" Dia, 304 Stainless Steel

Item #: WBB2228202

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Stainless Steel
  • Galvanized Steel

Stainless Steel

Price: $96.95

Save $4.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MADE IN THE USA
Nordfab's Quick-Fit (QF) Pipe clamps together in seconds without welds, bolts, screws, flanges, special tools, precise measurements or specialized skills. It cuts installation – and ducting-related downtime – by more than 40% over traditional ductwork. QF Duct Pipe has a laser welded seam and Quick-Fit (QF) rolled ends for use with QF clamps, allowing quick assembly / disassembly and relocation. For tougher applications, QF Duct Pipe is also available in 16 gauge and 18 gauge. Nordfab Duct Pipe with QF ends is also available in 14 gauge. Nordfab Duct Pipe with flanged ends is available in 14 gauge and 12 gauge (see our full XD product line) in sizes up to 40? diameter.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install — without tools.




Engineering and Drawing services available, contact your Global Industrial Sales Representative for details.

Please click HERE for Frequently asked Questions.

  • BRAND Nordfab
  • LENGTH INCHES 60
  • DUCT SIZE INCHES 4
  • WEIGHT LBS 5.35
  • COLOR Silver
  • CONSTRUCTION Stainless Steel
  • FOR USE WITH QF Ducting
  • GAUGE 22
  • TYPE QF Pipe
  • MANUFACTURER'S PART NUMBER 8040206795
  • APPLICATION Industrial Dust/Fume Collection & Extraction
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nordfab QF Pipe, 4" Dia, 304 Stainless Steel

Nordfab QF Pipe, 4" Dia, 304 Stainless Steel

Item #: WBB2228202

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant