x

Take 15% off your entire order!

Offer applied at checkout

Nordfab QF Y Branch 30 Degree 14-14-14, 14" Dia, Galvanized Steel

Nordfab QF Y Branch 30 Degree 14-14-14, 14" Dia, Galvanized Steel

Item #: WBB2228330

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Galvanized Steel
  • 304 Stainless Steel

Galvanized Steel

Price: $374.95

Save $18.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MADE IN THE USA
Nordfab QF duct branches in Y shape are standard 60° between legs, optional 90°. When ordering specify A, B, D. All branches are priced by the large end A.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install — without tools.




Engineering and Drawing services available, contact your Global Industrial Sales Representative for details.

Please click HERE for Frequently asked Questions.

  • BRAND Nordfab
  • DIAMETER INCHES 14
  • DUCT SIZE INCHES 14
  • WEIGHT LBS 14
  • CONSTRUCTION Galvanized Steel
  • DESCRIPTION Y Branch
  • FOR USE WITH QF Ducting
  • GAUGE 20
  • TYPE Branch
  • MANUFACTURER'S PART NUMBER 8040200315
  • APPLICATION Industrial Dust/Fume Collection & Extraction
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nordfab QF Y Branch 30 Degree 14-14-14, 14" Dia, Galvanized Steel

Nordfab QF Y Branch 30 Degree 14-14-14, 14" Dia, Galvanized Steel

Item #: WBB2228330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant