Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick-Sling

Model # :WBB2101569

MPN #: QSMS1202

Quick-Sling 12" Mini-Split Dual Fan Stand, QSMS1202, 38"L x 38"W x 12"H

Product Description
The QSMS1202 stabilizes and secures top heavy condensers. Made of 14 gauge square steel tubing and holds up to 400 lbs. 12" height. 8 points of anti vibration isolation.

Features:
  • Stabilize and secure top heavy condensers
  • 12"H
  • 30.5"W x 38"D
  • 14 gauge square steel tubing
  • 11 gauge cross rails
  • Holds up to 400 lbs.
  • 8 points of anti vibration isolation
  • (4) 50 durometer rubber foot pads
  • (4) anti-vibration isolation washers
  • 1/4 - 20 slotted feet for mounting
  • Comes with 2 additional support arms
PRICE
$409.95

Min. purchase quantity is 2
2
2
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width38 in
Height12 in
Weight Capacity400 lbs
Weight23 lbs

Product Details

Assembly RequiredYes
MaterialSteel
DescriptionMini Split Dual Fan Stand
ColorTelegray
Manufacturers Part NumberQSMS1202
BrandQuick-Sling

Warranty

Warranty2 yr