Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145874

MPN #: 50950

TrippNT Single Side Loading Glove Box Holder w/ Magnet, 10-1/8"W x 4-5/8"D x 5-1/2"H

Product Description
TrippNT's Wide Glove Box and Kimwipe Holder with Magnet Mount provides a lean approach for cleaning laboratory and manufacturing equipment. Holds one box of gloves, one box of small Kimwipes and one box of large Kimwipes. Open air sides allows for easily replenishment of supplies. Made of 3/16" Acrylic, white PVC with magnet mount.

Features:
  • Rectangular Design with Front Slot and Open Side for Easy Loading
  • Magnet Backing for Easy Mounting
  • Constructed from Clear Acrylic
  • Protects and Stores Glove Boxes with Dispensing Slot for Glove Access
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$149.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/8 in
Depth4-5/8 in
Height5-1/2 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeGlove Box Holder
ColorClear
StyleSide Loading
Mounting LocationWall
CapacitySingle
FinishClear
MaterialAcrylic
Package Quantity1
Manufacturers Part Number50950
BrandTrippNT

Warranty

WarrantyLifetime Guarantee