Pewag Single Leg Chain Sling, Sling Hook, 1/2" x 10', 17900 lb. Sling Capacity, 90-Degrees, G120
Write a Review
|
Questions & Answers (0)
Product Description
heavy-duty 10-foot single-leg chain sling constructed from 1/2" Grade 120 alloy chain and fitted with robust sling hooks for secure load connection. Engineered for demanding overhead lifting and rigging applications, this sling delivers exceptional strength, durability, and fatigue resistance. The advanced Grade 120 chain design provides superior working load capacity while maintaining operational efficiency. Ideal for construction, manufacturing, energy, mining, and industrial environments where safe, reliable lifting performance is critical.
PRICE
$531.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 14320 lbs |
| Vertical Lift Weight Capacity | 17900 lbs |
| Basket Hitch Capacity | 12530 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 13G120SOS/10 |
| Brand | Pewag |