Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB1596691

MPN #: RTL10351

Drive Medical RTL10351 Quad Support Cane Tip, Rubber, Black

Product Description
Drive Medical Quad Support Cane Tip, Rubber, Black

The Quad Support Cane Tip by Drive Medical provides balance and stability when in use with any cane that it will fit. It also allows the cane to be self standing which makes it convenient when you are resting or taking a break from walking without having to own a large, bulky quad base cane. The Quad Support Cane Tip's four tier design allows for better traction to reduce slipping and increase safety. The unit was designed to be used for tubing sizes that are .75" and will fit most manufacturer's canes.

Features and Benefits
  • Provides balance, stability and allows your cane to be self-standing
  • Replaces existing cane tip
  • Four-tier design allows for better traction
  • For use with 3/4" tubing
  • Fits most manufacturers' canes

Product Specifications
  • Product Dimensions: 2.5"L x 2.5"W x 2"H
  • Warranty: Limited Lifetime
PRICE
$17.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Width2-1/2 in
Height2 in
SizeAdult

Product Details

TypeCrutch and Cane Tips
ColorBlack
For Use WithDrive Medical and Most Manufacturers' Canes with 3/4" Tubing
MaterialRubber
Package Quantity1
DescriptionQuad Support Cane Tip
Manufacturers Part NumberRTL10351
BrandDrive Medical

Warranty

WarrantyLifetime Limited