Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122818

MPN #: 10132-6

Dynarex Round Crook Handle Cane W/ Foam Grip, 6 Pairs

Product Description
The Dynarex Round Handle Cane is a sturdy, lightweight option for someone looking for a classic mobility aid. The cane features a contoured foam grip handle for optimum user comfort and sturdy aluminum construction for maximum lightweight durability. The Dynarex Round Handle Cane is the ideal choice for individuals who need additional stability when walking or performing daily tasks. The anodized aluminum frame is easy to clean and is durable enough for regular use. Designed with a classic, rounded handle and adjustable height for a comfortable, sturdy grip. Packaged in individual, transparent retail-friendly bags with 1 unit per bag, 6 units per case. Ideal for use in a wide range of settings, including at home, in rehabilitation centres, and more.

Features:
  • Constructed from lightweight, anodized aluminum
  • Non-skid rubber tip adds traction
  • Limited Lifetime Warranty
  • Weight capacity 250 lb.


PRICE
$77.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height27-1/2 - 36-1/2 in
Weight Capacity250 lbs
SizeAdult

Product Details

MaterialAluminum
Package Quantity6 Pairs
DescriptionRound Crook Handle Cane with Foam Grip
ColorSilver
Frame MaterialAluminum
BrandDynarex