Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789716

MPN #: AD54-2124C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 24"W x 21"D x 54"H

Product Description
The AD54-2124C Chrome Wire Shelving Add-On Kit can be attached to a Chrome Wire Shelving Starter Kit in a sideways, back-to-back or right angle arrangement. It allows for the expansion of storage capacity.

Features:
  • Chrome Finish
  • Ideal for use in dry environments
  • Comes complete with four shelves, two posts and eight S-Hooks
  • Allows for air to flow freely
  • Increased product visibility
  • Minimal dirt accumulation
  • Shelving Allows addition of extra shelves and posts (Sold Separately)


PRICE
$175.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth21 in
Height54 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD54-2124C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF