Lighted Exit Signs
Related Products
Dual-Lite DPLPM50DBA Exit Sign, Brushed Aluminum Face & Back w/Photoluminescent Letters, Double Face
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
BradyGlo™ steel-framed exit signs are highly durable, easy to install, require no power source, and are UL certified for LED lighting as an acceptable charging source. 50 foot viewing distance - an economical choice to meet minimum compliance. Compliant to NFPA Life Safety Code 101 and UL 924 Listed for use where LED, metal halide, mercury vapor or fluorescent lighting is present. Highly durable - constructed using a steel face plate with aluminum photoluminescent letters. BradyGlo™ High Performance Exit Sign: Plastic, Glow on Green, 8.25 in H x 15.25 in W, EXIT.
The new Lithonia Lighting™ Basics™ ECRG is a red / green switchable emergency exit combo that gives ultimate versatility in the field. The ECRG contains an internal switch on the LED board that allows you to switch between red and green. This product comes standard three-face, which includes an extra face plate with red and green inserts to change a single face sign to a double face sign. The ECRG comes standard universal mount – top, end or back mounting with snap-out and snap-in chevrons, making it the most field-configurable, universal emergency exit combo on the market ...