Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Decade

Model # :WBB2350140

MPN #: 2501000000-217

Decade® Quick Assembly Vented Wall Folding Container, 48"L x 40"W x 29"H, 1700 lb. Cap, Gray

Product Description
The DFC bin is a heavy-duty folding container with a hygienic, FDA approved design perfect for the clean and secure transport throughout the logistic supply chain. The walls of the DFC are foldable, and the breakdown and set up is easily managed by one person. Designed with three integral runners for stronger and more secured tipping when using a forklift, these bins are stackable and durable.

Features:
  • Integrated runner design
  • 4-way lift entry
  • Corrosion and UV-resistant
  • Heat and cold resistant (0° to 1400° F)
  • USDA-approved food safe
  • Reusable and 100% recyclable
  • 14-1/2" Folded height


PRICE
$425.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
425.95
Buy 11 units - 24 units
405.95Save $20.00 (5%)
Buy 25+ units
389.95Save $36.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height29 in
Size (L x W x H)48 x 40 x 29 in
Inside Length44 in
Inside Width36-1/4 in
Inside Height22-3/4 in
Stacked Weight Capacity8,500 lbs
Weight Capacity1700 lbs
Weight89 lbs
Collapsed Height14-1/2 in

Product Details

Assembly RequiredNo
MaterialHigh Density Polyethylene
Wall TypeVented
Manufacturers Part Number2501000000-217
BrandDecade
TypeCollapsible Container
ColorGray
SeriesDFC
Fork Entry4-Way
LidNo
Capacity20.9 ft³
Casters IncludedNo
Return Ratio2
Package Quantity1
Stack and/or NestStack

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA/USDA