Milton s-1808 P Style Automotive Plug 3/8" FNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-1808 P Style Automotive Plug 3/8" FNPT
3/8" FNPT P style plugs are made of case hardened steel and plated to resist rust. Bodies have 8 locking balls for better retention of plug. Has a maximum inlet pressure of 300 PSI.
3/8" FNPT P style plugs are made of case hardened steel and plated to resist rust. Bodies have 8 locking balls for better retention of plug. Has a maximum inlet pressure of 300 PSI.
PRICE
$9.80
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.69 in |
| Width | 0.81 in |
| Height | 0.81 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 3/8 in |
Product Details
| Interchange | Tru-Flate Automotive 3/8" Body |
| CFM | 68 CFM |
| Connection Configuration | 3/8 FNPT |
| Style | P-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-1808 |
| Brand | Milton |