Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bahco

Model # :WBB3191417

MPN #: BAHSH120400

Bahco® Screw Clamp, 5" Max Capacity, 7" Throat Depth x 16"L

Product Description
Features:
  • Heavy-duty construction for strength and durability


PRICE
$64.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16
Throat Depth7 in

Product Details

Manufacturers Part NumberBAHSH120400
TypeF-Clamp
DescriptionScrew Clamp
BrandBahco