Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583582

MPN #: OZ5QAT

OZ Lifting Quick Adjust Trolley 5 Ton Capacity

Product Description
OZ Lifting Beam Trolley with Clamp, 5 Ton Capacity

BEAM TROLLEY WITH CLAMP - This versatile Trolley Clamp Combo gives you the option to roll like a trolley or lock down like a clamp, it's lightweight, moves super quick from beam to beam, has precision ball bearing trolley wheels, anti-drop plate, durable baked enamel finish, stainless I.D. tag and Individual test certificate and serial number. Each trolley has a lock down screw for added safety, this unique trolley also adjusts to most I, W , and S beams with ease.

FEATURES and BENEFITS
  • Lightweight robust construction
  • Fits to most I, S, and W-Beams
  • Safety handle lock
  • Durable baked enamel paint protection
  • Precision ball bearing trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$825.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width14-13/16 in
Height18 in
Weight Capacity10000 lbs
Weight102 lbs
Dimension A18.5 in
Beam Width3-15/16 to 12 in
Flange Width4 to 12 in
Dimension B14.84 in
Min Radius Curve4.6 ft
Dimension D8.81 - 10.61 in
Dimension E6.3 in
Dimension F4.81 in
Wheel Diameter6.3 in
Dimension C1.11 in
Bail Opening1.11 in
Head Room8-13/16 to 10-2/3 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberOZ5QAT
BrandOZ Lifting Products
TypeTrolley & Clamp
ColorYellow
Package Quantity1

Warranty

Warranty5 yr