- Compact digital thickness Gauge
- Inch/Metric
- Approx. 2 year battery life under normal conditions
- Easy to reach spindle retractor
- Supplied in fitted plastic case
Mitutoyo 700-118 0-.50" / 0-12.7MM Digimatic Compact Digital Thickness Gauge
|
Questions & Answers (0)
Product Description
Quick Mini Digital Thickness Gauge, 0 - .5" X .0005"/0.01mm, Non - Output
PRICE
$209.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Size | .50 / 12.7MM in |
| Min Measurement | 0 in |
| Min Size | 0 / 0MM in |
| Max Measurement | 12.7 in |
| Resolution/Graduation | 0.0005 in |
| Range | 0-.50" / 0-12.7MM |
Product Details
| Digital | Yes |
| Type | Thickness Gage |
| Series | Quick Mini 700 |
| Data Output | No |
| Resolution | .0005" / .01MM |
| Style | Compact |
| Mechanical Or Digital | Digital |
| Accuracy (+/-) | 0.001 in |
| Fraction Option | No |
| Features | "Paper, Leather, Wire, Plastic Parts, etc." |
| Manufacturers Part Number | 700-118 |
| Output | No BTU |
| Case Material | Plastic |
| Resolution Or Graduation | .0005 in |
| Brand | Mitutoyo |