Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513631

MPN #: 76335

0.008" Brass Thickness Gauge 1/2" x 12" Blades (Pack of 12)

Product Description
Made from 1/2" wide, 260 brass alloy. Used in manufacturing and maintenance of highly technical markets where a nonmagnetic, noncorrosive product is needed to check extremely close spacing. When inserted, material should not cause a spark; ideal for the computer, mining and electronics industries. Thickness is clearly marked every 6" in metric and decimal. Measures 1/2" wide by 12" long by 0.008" thick. Precision Brand® Feeler Gauge is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.

PRICE
$57.95

Min. purchase quantity is 4
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1/2 in
Weight0.3 lbs
Leaf Width.5 in
Min Measurement0.008 in
Height/Thickness0.008 in
Leaf Length12 in

Product Details

DigitalNo
TypeFeeler Gage
Number of Pieces12
Data OutputNo
StyleGeneral Purpose
Mechanical Or DigitalMechanical
MaterialBrass
IP RatingNone
Package Quantity12
Manufacturers Part Number76335
BrandPrecision Brand