Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3076533

MPN #: TM-8811

Reed Instruments Ultrasonic Thickness Gauge, 0.05/7.9", 1.5/200Mm

Product Description
This ultrasonic thickness gauge has an easy-to-read LCD display and is designed to measure the thickness of 10 preset materials. The TM-8811 features a built-in calibration function, low battery indicator and includes couplant.

Features:
  • Measures the thickness of steel, cast iron, aluminum, red copper, brass, zinc, quartz glass, polyethylene, PVC, grey cast iron and nodular cast iron
  • Easy-to-read LCD display
  • Displays sound velocity at the touch of a button
  • Automatic material calibration
  • User selectable unit of measure (in/mm)
  • Low battery indicator

Package Content
  • Ultrasonic Thickness Gauge
  • Ultrasonic Couplant Gel
  • Probe
  • Hard Carrying Case
  • Batteries


PRICE
$409.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/16 in
Width2-11/16 in
Height1-1/4 in
Weight0.7 lbs
Min Measurement0.05 in
Max Measurement200
Resolution/Graduation0.004 in

Product Details

Battery TypeAA
DigitalYes
ColorBlue
Accuracy±(0.5% + 0.1mm) mil
StyleUltrasonic
Number of Batteries4
DescriptionUltrasonic Thickness Gauge
Package Quantity1
Manufacturers Part NumberTM-8811
BatteriesAA (x4)
BrandREED Instruments

Compliance & Certifications

CertificationsCE