Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3076534

MPN #: R7800

Reed Instruments Coating Thickness Gauge, 1250Um/50 Mils

Product Description
This coating thickness gauge is designed for non‐invasive coating thickness measurements. The R7800 features zero or two point calibration, user adjustable high/low alarms and a USB interface to further analyze results in the included software.

Features:
  • Automatically detects ferrous and non-ferrous substrates
  • Easy-to-read color LCD display
  • 360° screen rotation allows users to view measured readings from any angle
  • Durable gauge and probe construction
  • Zero and two-point calibration ensures measurement accuracy
  • Single or multi-point mode allows a user to set tolerances and quickly identify whether a coating passes or fails
  • Tri-color LEDs quickly indicate when measurements are below (red), above (yellow) or within set parameters (green)
  • Internal memory stores up to 500 groups of data
  • View stored data, charts or real-time measurement with software
  • Low battery indication and auto shut off


PRICE
$295.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-29/32 in
Width2-39/64 in
Height1-2/5 in
Weight0.4 lbs
Min Measurement0.1
Max Measurement49.2

Product Details

Battery TypeAA
DigitalYes
ColorBlue
Accuracy0 to 49.21mils: ±3% +0.04mils mil
Data OutputYes
StyleUltrasonic
Number of Batteries2
DescriptionCoating Thickness Gauge
Package Quantity1
Manufacturers Part NumberR7800
BatteriesAA (x2)
BrandREED Instruments

Compliance & Certifications

CertificationsCE