Winco TBCO-90B Checkered Table Cloth , 90"L, 52"W, PVC W/ Flannel Backing, Blue & White - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Winco TBCO-90B Checkered Table Cloth, 90"L, 52"W, PVC W/ Flannel Backing, Blue & White
Table Cloth, 52" x 90" Oblong, Blue.
Table Cloth, 52" x 90" Oblong, Blue.
PRICE
$282.00 Sold in packages of 24 / $11.75 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Width | 52 in |
Product Details
| Type | Oblong |
| Material | PVC Material W/ Flannel Backing |
| Package Quantity | 24 |
| Description | Checkered Table Cloth |
| Color | Blue |
| Manufacturers Part Number | TBCO-90B |
| Brand | Winco |