Qwik Products .5 Oz Additive Injector Tool QT2510 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
QwikInjector® .5 Oz Additive Injector Tool QT2510
Anytime a liquid product needs to be introduced into an operating system QwikInjector® can be used. QwikShot® Acid Flush™, QwikGlowPro®, dyes, oils and additives can all be quickly added. Our injection tool is intentionally sized for very small doses so that customers won't accidently add non-condensables into a system. Our patented displacer piston cap assures that all air is displaced from the QwikInjector® as the cap is tightened.
Anytime a liquid product needs to be introduced into an operating system QwikInjector® can be used. QwikShot® Acid Flush™, QwikGlowPro®, dyes, oils and additives can all be quickly added. Our injection tool is intentionally sized for very small doses so that customers won't accidently add non-condensables into a system. Our patented displacer piston cap assures that all air is displaced from the QwikInjector® as the cap is tightened.
PRICE
$245.70 Sold in packages of 6 / $40.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
Product Details
| Type | Injector Tool |
| Capacity | 1/2 Ounce |
| Package Quantity | 6 |
| Description | QwikInjector® .5 Oz Additive Injector Tool |
| Manufacturers Part Number | QT2510 |
| Brand | Qwik Products |