Qwik Products System Flush® QwikNozzle™ Trigger Style Lineset Flush Tool QT1106 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Qwik System Flush® QwikNozzle™ Trigger Style Lineset Flush Tool QT1106
One-hand operation with our squeeze-type nozzle, designed for the simplest access to piping and line sets with Qwik System Flush®.
One-hand operation with our squeeze-type nozzle, designed for the simplest access to piping and line sets with Qwik System Flush®.
PRICE
$203.70 Sold in packages of 6 / $33.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 0.4 lbs |
Product Details
| Type | System Flush |
| Package Quantity | 6 |
| Description | Trigger Style |
| Manufacturers Part Number | QT1106 |
| Brand | Qwik Products |