Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sharp

Model # :WBB1899418

MPN #: R22GTF

Sharp® Commercial Microwave Oven, 0.7 Cu. Ft., 1200 Watt, KeyPad Control

Product Description
Sharp Commercial Microwave Oven, Heavy Duty, 1200W, S/S, 20-1/8"W x 18-1/2"H x 13-1/4"D

High-grade stainless steel cabinet and cavity provide the ultimate in durability and ease of cleaning.

Features:
  • 1200 Watts
  • Stainless steel door, cavity & outer wrapper
  • Dual magnetron system
  • Programmable timer
  • Durable, side-hinged, see-thru door
  • Trigger switch door handle
  • Express Defrost™
  • 10 Computerized touch pads, with 20 memories
  • Selectapower™
  • 3-Stage cooking
  • Double quantity automatically adjusts to provide optimum heating times for two portions
  • 120V/60/1-ph
  • 17 Amp
  • NEMA 5-20p
  • NSF-4, UL
PRICE
$1,375.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/8 in
Depth18-1/2 in
Height13-1/4 in
Compartment Width13 in
Compartment Depth13 in
Compartment Height13-1/4 in
Weight60 lbs
Interior Height7-1/8 in
Cord Length5 ft
Interior Depth13 in
Interior Width13 in

Product Details

PlugNEMA 5-20R
InteriorStainless Steel
LightYes
Manufacturers Part NumberR22GTF
Timer30 Minutes
BrandSharp
DigitalYes
ColorGray
Amperage17 A
Handle TypeGrab Handle
Cabinet MaterialStainless Steel
Capacity0.7 ft³
Door MaterialStainless Steel & Glass
Voltage120 V
DescriptionMicrowave Oven
Watts1200 W
Control TypeKeypad

Warranty

Warranty3 Years Parts & Labor, 3 Years Limited Warranty On Magnetron Tube On Site

Compliance & Certifications

CertificationsNSF, UL