Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB242942

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Dial Control, Stainless Steel

Product Description
✓ Heavy-duty stainless steel interior & exterior that is easy to keep clean
✓ Menu guide with 6-minute dial timer eliminates confusion
✓ Easily accommodates a 12" platter

This commercial-grade 1000-watt microwave is ideal for quickly & efficiently reheating food like soups, sandwiches, prepackaged meals, and beverages in high-traffic environments like kitchens, break rooms, convenience stores, and cafeterias. A sturdy handle on the see-through door offers simple pull-to-open functionality, so it's easy to open with one hand. When in operation, an interior light illuminates the interior, and an automatic cooling fan continues to run for 60 seconds after each use to prevent overheating. Limited 1-Year Warranty.

  • ADA-Compliant
  • 5' power cord plugs into standard 3-prong wall outlets
  • U- listed & ETL Sanitation-certified to NSF standards
  • PRICE
    $475.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width20-1/4 in
    Depth17 in
    Height12-1/4 in
    Compartment Width12-7/8 in
    Compartment Depth12-1/4 in
    Compartment Height7-3/4 in
    Cord Length5 ft

    Product Details

    LightYes
    ColorSilver
    Handle TypeGrab Handle
    Capacity0.9 ft³
    Voltage120 V
    Door MaterialSee-Through
    MaterialStainless Steel Exterior & Interior
    DescriptionDial Control Commercial Microwave
    Watts1000 W
    Manufacturers Part Number242942
    Timer6 Minutes
    Control TypeDial
    BrandNexel

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL-UL 471; cETL-CAN/CAS-C22.2 No.120; ETL sanitary-NSF 26