Benchmark Scientific Rack for BenchMixer XL & XLQ, 96 x 0.2ml Tubes or Strips, 3/Pk
Write a Review
|
Questions & Answers (0)
Product Description
This rack holds 96 x 0.2ml tubes or strips (3pk). For use with the Benchmark BenchMixer XL and XLQ.
PRICE
$43.04
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Capacity | 0.2mL |
| Package Quantity | 3 |
| Description | Rack for 96 x 0.2ml tubes or strips for BenchMixer XL & XLQ |
| Manufacturers Part Number | BV1010-MP02 |
| For Use With | BV1010 Series Benchmixer XL & XLQ |
| Places | 96 |
| Brand | Benchmark Scientific |